Shop All Twist Ties
Zoro Select
8" Wire In Paper Twist Ties, Pk1000
Mfr # 46K608
Zoro # G6173973
original price:
$12.55
5% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 8 in
- Color Red
- Cover Material Paper
Product Information
- Brand Zoro Select
- MFR # 46K608
- Zoro # G6173973
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 8 in |
Max. Bundle Dia. | 2 in |
Details
Description
Cover Material Paper, Product Form Tie, Length 8 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- Zoro Select Shipping & Packing Bags