Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 10 ft. Non-Threaded PVC Pipe Sch 80

  • Mfr # H0800800PG1000

  • Zoro # G5276022


product price: $303.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0800800PG1000
Zoro #
G5276022
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
8"
Pipe Size (Fittings)
8"
Outside Dia.
8 5/8 in
Inside Dia.
7.565 in
Outside Diameter
8 5/8 in
Inside Diameter
7 113/200 in
Overall Length
10 ft
Wall Thickness
0.5 in
Nominal Pipe Size
8 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Standards
ASTM D1784, ATSM D1785, NSF 14, NSF 61
Max. Pressure
250 psi @ 73 Degrees F
Item
Pipe
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Material (Pipe)
PVC
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Operating Temperature
32 Degrees F
Side B Gender
Female
Maximum Operating Pressure
250 psi @ 73 Degrees F
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Side A Connection Type
Plain End
Side A Gender
Female
Maximum Operating Temperature
140 Degrees F
Gravity Flow
No
Application
Non-Potable Water, Potable Water
Material
PVC
Thread Configuration
Unthreaded
Side B Connection Type
Plain End

Description

Pipe, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Inside Diameter 7 9/16 in, Material PVC, Material Trade Name Industrial Plus, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 5/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.