Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 to 87 Watts, 1 or 2 Lamps, Electronic Ballast (Formerly LumaPro)

  • Mfr # 4KGG2

  • Zoro # G2784564


product price: $32.95
/ea

Key Features

Ballast Lamp Type
T5
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120/277
Ballast Start Type
Programmed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KGG2
Zoro #
G2784564
UPC #
190735581438
Country of Origin
China

Dimensions

Width
1 3/8 in
Height
1 in
Length
9 1/2 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T5
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120/277
Ballast Start Type
Programmed
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
39
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
87 W
Ballast Family
LumaPro
Number of F39T5 Lamps
1 or 2
Wiring Type
Series
Min. Starting Temp.
0 Degrees F
Number of F24T5 Lamps
1 or 2
Light Output
Normal
Ballast Factor
1
Power Factor
Greater Than 0.95
Ballast Lamp Watts
39
Amps AC
0.73 A
Total Harmonic Distortion
10 %
Standards
UL Listed
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5
Operating Amps @ 120V
0.73 A
Brand and Series
LumaPro(R)
Dimming Type
No Dimming
Starter Required
No
Dimming Range
No Dimming
Sockets Included
No
Frequency
50/60 Hz
Dimming Method
No Dimming
Number of Bulbs Supported
2
CA Title 20 Compliant
No
Max. Bulb Watts
39 W
Dimming
No
Thermal Protection
No
Lamp Types Supported
(1 or 2) F39T5
Initial Lumens
Standard
Bulb Base Type
G3

Description

Formerly LumaPro.

LumaPro(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 39 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.