8mm OD x 2m Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-37

  • Zoro # G2535321


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8 mm
Wall Thickness
1.5mm
Tube Material
316 Stainless Steel
Tube Length
2m
Inside Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-37
Zoro #
G2535321
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
8 mm
Wall Thickness
1.5mm
Tube Length
2m
Inside Diameter
5 mm
Outside Dia.
8mm
Outside Dia. Tolerance
+/-0.125 in
Overall Length
2 m
Outside Diameter Tolerance
+/-0.125 in

Details

Tube Material
316 Stainless Steel
Standards
ASTM A269
Temp. Range
-325 Degrees to 1500 Degrees F
Type
Seamless
Max. Pressure
5800 psi
Item
Tubing
Maximum Operating Pressure
5,800 psi
Minimum Operating Temperature
-325 Degrees F
Temper
Annealed
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Fabrication
Seamless
Material Grade
316
Cleaned and Capped
No
System of Measurement
Metric
Material
316 Stainless Steel
Tube Form
Straight

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 5 mm, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,800 psi, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 8 mm, Overall Length 2 m, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 1.5 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.