Zoro Homepage

8W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1034-1PK

  • Zoro # G4860791


product price: $1.19
/ea

Key Features

Voltage
14V AC
Watts
8.59 W, 23 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034-1PK
Zoro #
G4860791
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Light Bulb Dia.
1-1/2"
Bulb Dia.
1 1/2 in
Overall Length
2 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 50 lm, 402 lm, Light Technology Incandescent, Trade Number 1034, Voltage 14V AC, Watts 8.59 W, 23 W, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution General, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.