
Thread Cutting Screw, #8 x 2 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 3500 PK
Mfr # 0832DTF17Y
Zoro # G9093149
product price: $272.99
/pk 3500, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832DTF17Y
Zoro #
G9093149
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Point
Type 17
Description
Cutting Screws,8X2 6LOB FLT NIB,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.