Zoro Homepage

9 in x 5 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 955

  • Zoro # G915226868


product price: $0.80
/ea
Sold in multiples of 25 for $20.00

Key Features

Inside Length
9 in
Inside Width
5 in
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955
Zoro #
G915226868
UPC #
812578002733
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
5 in
Inside Height
5 in
Inside LxWxH
9x5x5

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Standard

Description

Shipping Box, Box Style Standard, Standard, Wall Type Single Wall, Inside Length 9 in, Inside Width 5 in, Inside Height 5 in, 9x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 in, Outside Width 5 in, Outside Height 5 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 9-11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.