Zoro Homepage

9 in x 9 in x 9 in Shipping Box, White, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VG41

  • Zoro # G6461595


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VG41
Zoro #
G6461595
UPC #
841436009218
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Wall Thickness
5/32 in
Outside Height
9 5/8 in
Outside Width
9 3/8 in
Outside Length
9 3/8 in
Inside LxWxH
9x9x9

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 9 in, Inside Width 9 in, Inside Height 9 in, 9x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 9 in, Outside Width 9 in, Outside Height 9 in, 9 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 9 in to 11 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.