
#9 x Thread Cutting Screw, Yellow Zinc Plated Steel, 3 in L, 1600 PK
Mfr # 0948DTF17Y
Zoro # G9093413
product price:Â $166.99
/pk 1600, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0948DTF17Y
Zoro #
G9093413
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Point
Type 17
Description
Cutting Screws,9X3 6LOB FLT NIB,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.