Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #6-13 x 1 1/4 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 6000 PK
- Mfr # 0620DTF17Y
- Zoro # G8552383
product price:Â
$
291.99
/pk of 6000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0620DTF17Y
- Zoro #
- G8552383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Yellow Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Thread Cutting Screw
- Interior/Exterior
- Exterior
- Thread Type
- Coarse
Dimensions
- Screw Size
- #6-13
- Fastener Length
- 1 1/4 in
Description
6-13X1 1/4 6 Lobe Flat Nibs Coarse Thread Type 17 Exterior Screw Partial Thread Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.