Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Deg Long Sweep Elbow, 3 In Hub

  • Mfr # 1WHX9

  • Zoro # G2679241


product price: $9.79
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Long Sweep Elbow
Specific Fitting Shape
90 Degree Long Sweep Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHX9
Zoro #
G2679241
UPC #
012871028731
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
8 in
Fitting Side A Outside Diameter
3 15/16 in
For Pipe Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Long Sweep Elbow
Specific Fitting Shape
90 Degree Long Sweep Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
90 Degree Long Sweep Elbow
Temp. Range
-40 Degrees to 180 Degrees F
Application
DWV
Color
Black
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side B Type
Socket
Includes Seal
No
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Shield
No
Fitting Side A Gender
Female
For Pipe Schedule
40

Description

90 Degrees Long Sweep Elbow, ABS, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.