Zoro Homepage

90 Degree Elbow 90 Degree Elbow, 3" Pipe, FNPT, Malleable Iron

  • Mfr # 4316000468

  • Zoro # G1551571


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000468
Zoro #
G1551571
UPC #
092201230300
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3"

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Item
90 Degree Elbow
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Material
Metal
Inlet (In.)
3 (F)NPT
Specific Pipe Fitting Shape
90 Degree Elbow
Compliance
cULus
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300

Description

Elbow,90 deg,3",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.