Zoro Homepage

90 Degree Elbow Elbow, NPT, Carbon Steel

  • Mfr # 1000200101

  • Zoro # G1934665


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Standards
ASTM A105
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000200101
Zoro #
G1934665
UPC #
-
Country of Origin
United States

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Item
Elbow
Standards
ASTM A105
Basic Pipe Fitting Shape
Elbow
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded

Description

90 Degrees Elbow, Carbon Steel, Threaded, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.