90 Degree Elbow Elbow, NPT, Carbon Steel
Mfr # 2000200101
Zoro # G8658463
product price: $10.85
/eaSold in multiples of 2 for $21.70
Key Features
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Standards
ASTM A105
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000200101
Zoro #
G8658463
UPC #
-
Country of Origin
United States
Details
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
NPT
Pipe Fitting Material
Carbon Steel
Item
Elbow
Standards
ASTM A105
Basic Pipe Fitting Shape
Elbow
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Description
90 Degrees Elbow, Carbon Steel, Threaded, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.