Shop ZORO SELECT

90 Degree Reducing Elbow 90 Degree Reducing Elbow, 3/8" x 1/4" Pipe, FNPT, Malleable Iron

  • Mfr # 5P442
  • Zoro # G2825812

product price: 
$
0.71
/ea

Key Features

Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/8" x 1/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P442
Zoro #
G2825812
UPC #
190735928912
Country of Origin
China
Specific Fitting Shape
90 Degree Reducing Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Reducing Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 PSI
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
NPT x Female NPT
Specific Pipe Fitting Shape
90 Degree Reducing Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Shape
Elbow
Fitting Side B Type
Threaded
Class/Pressure
Class 150
Fitting Side A Type
Threaded
Connection Type
Threaded
Pipe Fitting Gender
Female
Fitting Side B Gender
Female
Pressure Level
Medium Pressure (300-999 psi)
Gender
Female
Threading
NPT
Side A Thread Type
NPT
Side B Thread Type
NPT

Dimensions

Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Size
3/8" x 1/4"

Description

90 Degrees Elbow, Malleable Iron, Class Class 150, Threaded, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.