Shop ZORO SELECT
See all product information
Create Account
90 Degree Street Elbow 90 Degree Street Elbow, 1-1/4" Pipe, FNPT x MNPT, Malleable Iron
- Mfr # 4316002460
- Zoro # G1552183
product price:Â
$
40.39
/ea
Key Features
Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4316002460
- Zoro #
- G1552183
- UPC #
- 092201230379
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degree Street Elbow
- Fitting Connection Type
- FNPT x MNPT
- Pipe Fitting Material
- Malleable Iron
- Item
- 90 Degree Street Elbow
- Standards
- UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
- Specific Pipe Fitting Shape
- 90 Degree Street Elbow
- Pipe Fitting Connection Type
- FNPT x MNPT
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Schedule/Class
- Class 300
- Compliance
- cULus
- Basic Pipe Fitting Shape
- Elbow
- Inlet (In.)
- 1-1/4 (F)NPT
- Fitting Schedule/Class
- Class 300
Dimensions
- Pipe Size (Fittings)
- 1-1/4"
Description
Street Elbow,90 deg,1-1/4",300,Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.