90 Degree Street Elbow 90 Degree Street Elbow, 2-1/2" Pipe, FNPT x MNPT, Malleable Iron

  • Mfr # 4316002466

  • Zoro # G1552253


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2"
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4316002466
Zoro #
G1552253
UPC #
092201297488
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Item
90 Degree Street Elbow
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FNPT x MNPT
Specific Pipe Fitting Shape
90 Degree Street Elbow
Compliance
cULus
Pipe Fitting Schedule/Class
Class 300
Inlet (In.)
2-1/2 (F)NPT
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 300

Description

Street Elbow,90 deg,2-1/2",300,Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.