90 Degree Union Elbow 90 Degree Union Elbow, 1-1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4318000006

  • Zoro # G1552533


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Union Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4318000006
Zoro #
G1552533
UPC #
092201421531
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"

Details

Specific Fitting Shape
90 Degree Union Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Union Elbow
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Pipe Fitting Connection Type
NPT x Female NPT
Pipe Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Material
Metal
Compliance
cULus
Basic Pipe Fitting Shape
Elbow
Inlet (In.)
1-1/4 (F)NPT
Fitting Schedule/Class
Class 300
Pressure Level
Medium Pressure (300-999 psi), High Pressure (1000-3000 psi)
Class/Pressure
Class 300
Threading
NPT
Gender
Female
Connection Type
Threaded
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Black
Fitting Side B Gender
Female
Pipe Fitting Gender
Female
Fitting Shape
Elbow

Description

90 Degrees Union Elbow, Brass, Iron, Class Class 300, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.