90 Degrees Elbow Brass 90 Degrees Female Elbow, 1/2 in Female NPT X 1/2 in Female NPT, 10 PK

  • Mfr # 6AYT9
  • Zoro # G3415011
product price: 
$
110.99
/pk of 10, $11.10/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6AYT9
Zoro #
G3415011
UPC #
190735933992
Country of Origin
India
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Female Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Basic Fitting Shape
Elbow
Max. Pressure
1200 psi
Standards
ASME B1.20.3, SAE J530
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Yellow
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Class
Class 150
Includes Seal
No
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
Yellow

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Thread Size
1/2-14
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Description

90 Degrees Extruded Elbow, Brass, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews