Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degrees Reducing Elbow 90 Degrees Reducing Elbow, Malleable Iron, Class 150

  • Mfr # 783YE6

  • Zoro # G805781484


product price: $3.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Reducing Elbow
Pipe Fitting Material
Malleable Iron
Class
Class 150
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
For Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YE6
Zoro #
G805781484
UPC #
-
Country of Origin
Thailand

Dimensions

Fitting Thread Size A
1"-11.5
Overall Length
1 13/16 in
Fitting Thread Size B
1/2 in -14
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degrees Reducing Elbow
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degrees Reducing Elbow
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Finish/Coating
Galvanized
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 372
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Material Grade
ASTM A197
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
14

Description

90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.