90 Degrees Street Elbow 90 Degrees Street Elbow, 1/2" x 3/4" Pipe, FNPT x MNPT, Malleable Iron

  • Mfr # 783Y44

  • Zoro # G205574426


product price:  $5.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2" x 3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783Y44
Zoro #
G205574426
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2" x 3/4"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4 in -14
Fitting Thread Size B
1/2 in -14
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
62.4 mm

Details

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degrees Street Elbow
Standards
ASME B16.3, ASTM A197
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Material Grade
ASTM A197
For Pipe Schedule
40
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Max. Steam Pressure
150 psi
Seal Material
No
Thread Sealant Type
No
Color
Black

Description

90 Degrees Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 3/4 In.-14, 1/2 in, Male, Threaded, 1/2 In.-14, 300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.