Shop ZORO SELECT

90 Degrees Street Elbow Brass 90 Degrees Street Elbow, 2 in Male NPT X 2 in Female NPT

  • Mfr # 22UL09
  • Zoro # G5545382

product price: 
$
84.85
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Tube Size
2"
Fitting Connection Type
MNPT x FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22UL09
Zoro #
G5545382
UPC #
190735935774
Country of Origin
Multiple
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degrees Street Elbow
Compliance
NSF61 and AB1953
Specific Pipe Fitting Shape
90 Degree Street Elbow
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Basic Fitting Shape
Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
125 psi
Low Lead Certified Standard
NSF 61; AB1953
Maximum Operating Pressure
200 psi
Includes Seal
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Class
Class 125
Side A Thread Type
NPT
Side B Thread Type
NPT

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Outside Dia.
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Description

90 Degrees Elbow, Brass, 2 in, Male, Threaded, 2 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.