Shop ZORO SELECT

90 Degrees Street Elbow Chrome Plated Brass Hex Key Street Elbow, 1/2 in Female NPT X 1/2 in Male

  • Mfr # 4CCK3
  • Zoro # G3318323

product price: 
$
22.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CCK3
Zoro #
G3318323
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
1-15/64"
Pipe Fitting Length
2-1/4"
Hex Size
1/2"
Fitting Length
2 1/4 in
Pipe Size (Fittings)
1/2" x 1/2"
Pipe Size
1/2"
Thread Size
1/2"
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Thread Size B
1/2"-14
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Hex Key Street Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
90 Degree Hex Key Street Elbow
Basic Fitting Shape
Elbow
Standards
ASA
Max. Pressure
1000 psi
Application
Air, Oils, Non-Potable Water
Material Grade
CA360
Color
Brass
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,200 psi
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
14
Side A Thread Type
NPT
Side B Thread Type
NPT
Finish/Coating
None
Wire Color
Brass
Manufacture Location
Globally Sourced

Description

90 Degrees Hex Key Street Elbow, Brass, CA360, 1/2 in, Female, NPT, 1 1/4 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 1 1/4 in, 14, 1/2 in -14, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.