Zoro Homepage

90 Double Elbow, 2 in, Schedule 40

  • Mfr # 03046

  • Zoro # G306602868


product price: $7.99
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Double Elbow
Specific Fitting Shape
90 Degrees Double Elbow
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03046
Zoro #
G306602868
UPC #
012871030468
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side B Outside Diameter
2 11/16 in
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side C Outside Diameter
2 11/16 in
For Pipe Outside Diameter
2 3/8 in

Description

Double Elbow, 90 Degrees , Pipe Size 2 In., Connection Hub, Material of Construction ABS, Temp. Range 180 Degrees F, Standards ASTM D 2661, F 1498, D 3311, D 3965, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.