Zoro Homepage

90 Elbow, Aluminum, 2 in, FNPT, Class 150

  • Mfr # ZUSA-PF-9429

  • Zoro # G7685672


product price: $59.59
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9429
Zoro #
G7685672
UPC #
193005062354
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
12
Low Lead Compliance Level
Not Compliant
Class
Class 150
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
12

Description

90 Degrees Elbow, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.