90 Degrees Elbow Reducer Brass Brass Class 125 Pipe Fittings, 2 in Female NPT X 3/4 in Female NPT
Mfr # ZUSA-PF-10402
Zoro # G800425031
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Reducer
Pipe Fitting Material
Brass
Standards
NSF 61
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-10402
Zoro #
G800425031
UPC #
193005109998
Country of Origin
Thailand
Dimensions
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Elbow Reducer
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Standards
NSF 61
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Class
Class 125
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
12
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
14
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
200 psi
Description
90 Degrees Elbow Reducer, Brass, Class Class 125, 2 in, Female, NPT, 12, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.