90 Degrees Elbow Reducer Brass Brass Class 125 Pipe Fittings, 3 in Female NPT X 2 1/2 in Female

  • Mfr # ZUSA-PF-10409
  • Zoro # G000424957
product price: 
$
493.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10409
Zoro #
G000424957
UPC #
193005112493
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
3"-8
Overall Length
2 63/64 in
Fitting Thread Size B
2 1/2"-8
Wire Rope Length
2 63/64 in
Length
2 63/64 in

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Low Lead Certified Standard
NSF 61; NSF 372
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Class
Class 125
Fitting Side B Pipe Threading
8
Low Lead Compliance Level
Certified
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Female
Side B Thread Type
NPT
Finish/Coating
None
Side A Thread Type
NPT
Material Grade
C89833
For Pipe Schedule
Schedule 40
Wire Color
Gold

Description

Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews