Shop ZORO SELECT
See all product information
Create Account
Tee, Carbon Steel, BW 4", BW 4", BW 1"
- Mfr # 052-040-010
- Zoro # G7865986
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
4" x 1"
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 052-040-010
- Zoro #
- G7865986
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Reducing Tee
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Reducing Tee
- Pipe Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Material
- Metal
- Fitting Schedule/Class
- Class STD
- Fitting Connection Type
- Buttweld
- Basic Pipe Fitting Shape
- Tee
- Compliance
- A234 WPB
- Standards
- ASME B16.9, ASTM A234 WPB
- Specific Pipe Fitting Shape
- Reducing Tee
- Max. Pressure
- 1895 psi
- Temp. Range
- -20 Degrees to 650 Degrees F
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class STD
- Fitting Side B Type
- Butt Weld
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 4" x 1"
- Pipe Size - Pipe Fitting
- 4" x 4" x 1"
- Pipe Size (Fittings)
- 4" x 4" x 1"
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 4 in
Description
Tee, Carbon Steel, BW 4", BW 4", BW 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.