Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Long Radius Elbow, 304 SS, 5 x 4 in

  • Mfr # 4381010890

  • Zoro # G400442179


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381010890
Zoro #
G400442179
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Outside Diameter
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
5 in

Details

Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Item
Elbow
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Seal
No
Fitting Side A Type
Butt Weld
For Pipe Schedule
10
Material Grade
304

Description

The ZORO SELECT 4381010890 is a stainless steel elbow fitting designed to change the flow direction within piping systems. It features a 90-degree long radius profile with butt weld connections on both sides, as specified.

  • Material Grade: 304 Stainless Steel, rated for use in environments compatible with 304 stainless steel.
  • Fitting Shape: 90 Degrees Long Radius Elbow, designed with a 90-degree long radius profile, as specified.
  • Connection Type: Butt Weld on both sides, suitable for welding installation as specified by the manufacturer.
  • Nominal Pipe Size: 5 in on Side A and 4 in on Side B, compatible with nominal pipe sizes of 5 in (Side A) and 4 in (Side B) as specified.
  • Outside Diameter: 5 in on Side A, matching the external dimension for proper fitment.
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43, ensuring compliance with industry specifications.
  • Color: Silver, indicating a stainless steel finish.
  • Includes no pre-applied thread sealant or seals, intended for welding installation.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.