Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Long Radius Elbow, 316 SS, 6 in

  • Mfr # 4381020700

  • Zoro # G900442020


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Nominal Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381020700
Zoro #
G900442020
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
6 in
Fitting Side B Nominal Pipe Size
6 in

Details

Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Item
Elbow
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Material Grade
316
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT 4381020700 is a stainless steel elbow fitting designed to change the flow direction within piping systems. It features a 90-degree long radius configuration with butt-weld connection ends, both with a nominal pipe size of 6 inches and outside diameter of 6 inches. Material: Grade 316 stainless steel, providing corrosion resistance and durability for various industrial applications. Conforms to ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.

Key Features:

  • Material: 316 stainless steel
  • Shape: 90 Degree Long Radius Elbow for directional change
  • Connection Ends: Butt Weld on both Side A and Side B
  • Nominal Pipe Size: 6 in with 6 in outside diameter
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
  • Fitting Side A Type: Butt Weld with 6 in outside diameter
  • Fitting Side B Type: Butt Weld with 6 in outside diameter
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.