Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Long Sweep Elbow, 3 In x 1-1/2 In Hub

  • Mfr # 03025

  • Zoro # G3348983


product price: $21.39
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Long Sweep Elbow
Specific Fitting Shape
90 Degree Long Sweep Elbow
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03025
Zoro #
G3348983
UPC #
012871030253
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 3" x 1-1/2"
Pipe Size (Fittings)
3" x 3" x 1-1/2"
Overall Length
8 9/16 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
2 3/16 in, 3 15/16 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side B Outside Diameter
3 15/16 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
90 Degrees Long Sweep Elbow
Specific Fitting Shape
90 Degree Long Sweep Elbow
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Standards
ASTM D2665 For Dimensions And Performance, Cell Class 32222 As Defined In ASTM D3965 For Material, D3311 For Patterns And Laying Length
Basic Pipe Fitting Material
Plastic
Item
90 Degree Long Sweep Elbow with Low Heel Inlet
Temp. Range
-40 Degrees to 180 Degrees F
Application
DWV
Color
Black
For Pipe Schedule
40
Fitting Side C Type
Socket
Includes Shield
No
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side C Gender
Female
Maximum Operating Pressure
Gravity Flow
Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Long Sweep Elbow with Low Heel Inlet, 90 Degrees , Pipe Size 3 x 3 x 1-1/2 In., Connection Hub, Material of Construction ABS, Temp. Range -40 to 180 Degrees F, Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.