Zoro Homepage

90 Short Radius Elbow, 316 SS, 2 in

  • Mfr # 4381013030

  • Zoro # G000441992


product price: $41.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Short Radius Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381013030
Zoro #
G000441992
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Short Radius Elbow
Pipe Fitting Material
Stainless Steel
Item
Elbow
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
For Pipe Schedule
10
Material Grade
316
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Fitting Side B Type
Butt Weld
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

90 Degrees Short Radius Elbow, Stainless Steel, 316, For Pipe Schedule 10, 2 in, Butt Weld, 2 in, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.