Shop ZORO SELECT
See all product information
Create Account
90 Degrees Short Sweep Bend Short Sweep 1/4 Bend, 4" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFB220468
- Zoro # G800918403
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
Class 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFB220468
- Zoro #
- G800918403
- UPC #
- 810074084628
- Country of Origin
- Multiple
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Class 20
- Item
- Metal Pipe Bend
- Standards
- ASTM A888
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Color
- Black
- Application
- DWV
- Fitting Side A Type
- Socket
- Finish/Coating
- Epoxy Coated
- Fitting Side B Type
- Socket
- Includes Seal
- No
- Maximum Operating Pressure
- 0 psi
- Material Grade
- Gray Cast Iron
- Low Lead Compliance Level
- Compliant
- Gravity Flow
- Drain-Waste-Vent
- Wire Color
- Black
Dimensions
- Pipe Size (Fittings)
- 4"
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side B Outside Diameter
- 4 7/16 in
- Fitting Side A Outside Diameter
- 4 7/16 in
- Fitting Side C Outside Diameter
- 4 7/16 in
- Overall Length
- 9 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Bend Nominal Dimensions
- 7 1/2 x 7 1/2
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
90 Degrees Short Sweep Bend, Cast Iron, Epoxy Coated, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 7/16 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.