Shop BECK

PipeNipple, Steel, 4", NPTxNPT, 10"

  • Mfr # 0330056003
  • Zoro # G3614116

product price: 
$
64.49
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
10 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0330056003
Zoro #
G3614116
UPC #
069029135087
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Item
Pipe Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Side A Gender
Male
Side B Thread Type
NPT
Side B Gender
Male
Manufacture Location
Made in USA
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Material
Steel
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Material Grade
Grade A
Side A Connection Type
Threaded
Thread Type
NPT
Finish/Coating
Black Anodized
Maximum Steam Pressure
150 psi @ 360 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
10 in
Outside Dia.
4 1/2 in
Wall Thickness
0.234 in
Pipe Size (Fittings)
4"
Inside Dia.
4 1/64 in
Nominal Pipe Size
4 in
Inside Diameter
4 1/64 in
Outside Diameter
4 1/2 in
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Fitting Compatibility Not Applicable, Inside Diameter 4 1/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.