Shop ZORO SELECT
See all product information
Create Account
Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK
Mfr # U01062.056.0350
Zoro # G9459852
product price:Â
$
13.19
/pk of 10, $1.32/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-18
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01062.056.0350
- Zoro #
- G9459852
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1 SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 74,000 to 85,000 psi
- Fastener Industry Standards
- ASME B18.2.1
- Head Type
- Hex
- Tensile Strength
- 120,000 psi
- Thread Type
- Fine
- Rockwell Hardness
- HRC19
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 9/16"-18
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 9/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10