Shop All Plastic Bags
Zoro Select
92" x 60" Mattress Bags, 2 mil, Clear
Mfr # 4NZF8
Zoro # G3200267
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Length 92"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 4NZF8
- Zoro # G3200267
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 60" |
Length | 92" |
Mattress Size | Queen |
Size | 92" x 60" |
Depth | 10" |
Details
Description
Queen, Mattress Bag, Thickness 2 mil, Width 60 in, Depth 10 in, Length 92 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type None, FDA Compliant No, Package Configuration Box, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- ZORO SELECT 96" x 78" Mattress Bags, 2 mil, Clear (4NZF9)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- Zoro Select Shipping & Packing Bags