Zoro Homepage

932 Bronze Rec Bar, 24 inL, 5 inW, 1 in

  • Mfr # BSP832-2

  • Zoro # G4325319


product price: $2,441.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
932
Thickness
1 in
Standards
ASTM B505, ASTM B505M
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP832-2
Zoro #
G4325319
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
24 in
Width
5 in
Overall Width
5 in
Overall Length
24 in

Details

Item
932 Bronze Rectangular Bar
Material
Bronze
Alloy Type
932
Standards
ASTM B505, ASTM B505M
Thickness Tolerance
+/-0.156 in
Shape
Rectangular Bar
Material Grade
932
Yield Strength
20,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
35,000 psi
Rockwell Hardness
B65
Fabrication
Cast

Description

932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 24 in, Overall Width 5 in, Yield Strength 20,000 psi, Thickness 1 in, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, Rockwell Hardness B65, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 35,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.