Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

932 Bronze Rec Bar, 36 inL, 3 inW, 1.5 in

  • Mfr # 25179_36_0

  • Zoro # G508563370


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Brinell Hardness
65
Rockwell Hardness
B27
Material
Bronze
Material Grade
932
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25179_36_0
Zoro #
G508563370
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
3 in
Thickness
1.5 in

Details

Item
932 Bronze Rectangular Bar
Brinell Hardness
65
Rockwell Hardness
B27
Material
Bronze
Material Grade
932
System of Measurement
Inch
Includes Material Certificate
Yes
Thickness Tolerance
Not Rated
Yield Strength
20,000 psi
Shape
Rectangular Bar
Tolerance Rating
Oversized
Tensile Strength
35,000 psi
Mechanical Finish
Mill
Fabrication
Cast
Standards
ASTM B505

Description

932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3 in, Yield Strength 20,000 psi, Thickness 1.5 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.