932 Bronze Rec Bar, 36 inL, 4 inW, 1.25 in
Mfr # 25166_36_0
Zoro # G708563408
product price: $1,466.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
System of Measurement
Inch
Overall Length
36 in
Mechanical Finish
Mill
Tolerance Rating
Oversized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25166_36_0
Zoro #
G708563408
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Thickness
1.25 in
Overall Width
4 in
Details
Item
932 Bronze Rectangular Bar
Material
Bronze
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Oversized
Shape
Rectangular Bar
Brinell Hardness
65
Thickness Tolerance
Not Rated
Yield Strength
20,000 psi
Includes Material Certificate
Yes
Fabrication
Cast
Rockwell Hardness
B27
Material Grade
932
Tensile Strength
35,000 psi
Standards
ASTM B505
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 36 in, Overall Width 4 in, Yield Strength 20,000 psi, Thickness 1.25 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B27, Shape Rectangular Bar, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.