Zoro Homepage

932 Bronze Rod, 2 7/8in Dia, 39in L

  • Mfr # 25089_39_0

  • Zoro # G208447482


product price: $1,278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25089_39_0
Zoro #
G208447482
UPC #
-
Country of Origin
Multiple

Details

Item
Bearing Bronze Round Bar 932

Description

932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 2 7/8 in, Overall Length 39 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B505, Fabrication Cast, Yield Strength 20,000 psi, Mechanical Finish Mill, Rockwell Hardness B27, Shape Rod, Application Bearing, Bushing, Light Duty Gear, Pump, Thrust Washer, Valve Component, Brinell Hardness 65, System of Measurement Inch, Tensile Strength 35,000 psi, Includes Material Certificate Yes, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.