Zoro Homepage

954 Bronze Rec Bar, 12 inL, 6 inW, 1 in

  • Mfr # 14344_12_0

  • Zoro # G308563976


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material Grade
954
Thickness
1 in
Width Tolerance
+0.063 to +0.113 in
Includes Material Certificate
Yes
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14344_12_0
Zoro #
G308563976
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
+0.063 to +0.113 in
Overall Length
12 in
Overall Width
6 in

Details

Item
954 Bronze Rectangular Bar
Material Grade
954
Includes Material Certificate
Yes
Material
Bronze
System of Measurement
Inch
Yield Strength
32,000 psi
Thickness Tolerance
+0.087/+0.127 in
Tensile Strength
85,000 psi
Mechanical Finish
Mill
Fabrication
Cast
Standards
ASTM B505
Shape
Rectangular Bar
Brinell Hardness
170
Rockwell Hardness
B86
Tolerance Rating
Oversized

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 1 in, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.