954 Bronze Rec Bar, 12 inL, 6 inW, 2 in
Mfr # 14375_12_0
Zoro # G108564265
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 to +0.113 in
Brinell Hardness
170
Overall Width
6 in
Yield Strength
32,000 psi
Tolerance Rating
Oversized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14375_12_0
Zoro #
G108564265
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+0.063 to +0.113 in
Overall Width
6 in
Overall Length
12 in
Thickness
2 in
Details
Item
954 Bronze Rectangular Bar
Brinell Hardness
170
Yield Strength
32,000 psi
Tolerance Rating
Oversized
Mechanical Finish
Mill
Tensile Strength
85,000 psi
Includes Material Certificate
Yes
Rockwell Hardness
B86
Standards
ASTM B505
System of Measurement
Inch
Fabrication
Cast
Material Grade
954
Shape
Rectangular Bar
Material
Bronze
Thickness Tolerance
+0.087/+0.127 in
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 2 in, Thickness Tolerance +0.087/+0.127 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.063 to +0.113 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.