Zoro Homepage

954 Bronze Rec Bar, 12 inL, 6 inW, 3 in

  • Mfr # 25254_12_0

  • Zoro # G808564206


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
32,000 psi
Fabrication
Cast
System of Measurement
Inch
Tolerance Rating
Oversized
Brinell Hardness
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25254_12_0
Zoro #
G808564206
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Thickness
3 in
Overall Length
12 in

Details

Item
954 Bronze Rectangular Bar
Yield Strength
32,000 psi
Fabrication
Cast
System of Measurement
Inch
Tolerance Rating
Oversized
Brinell Hardness
170
Material
Bronze
Standards
ASTM B505
Material Grade
954
Mechanical Finish
Mill
Thickness Tolerance
Not Rated
Includes Material Certificate
Yes
Tensile Strength
85,000 psi
Shape
Rectangular Bar
Rockwell Hardness
B86

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 6 in, Yield Strength 32,000 psi, Thickness 3 in, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.