Zoro Homepage

954 Bronze Rec Bar, 24 inL, 4 inW, 1.75 in

  • Mfr # 14367_24_0

  • Zoro # G908564113


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.75 in
Mechanical Finish
Mill
Shape
Rectangular Bar
Width Tolerance
+0.043 to +0.083 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14367_24_0
Zoro #
G908564113
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width Tolerance
+0.043 to +0.083 in
Overall Width
4 in
Overall Length
24 in

Details

Item
954 Bronze Rectangular Bar
Mechanical Finish
Mill
Shape
Rectangular Bar
Tensile Strength
85,000 psi
Fabrication
Cast
Thickness Tolerance
+0.067/+0.107 in
System of Measurement
Inch
Yield Strength
32,000 psi
Standards
ASTM B505
Brinell Hardness
170
Material
Bronze
Tolerance Rating
Oversized
Rockwell Hardness
B86
Material Grade
954
Includes Material Certificate
Yes

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 4 in, Yield Strength 32,000 psi, Thickness 1.75 in, Thickness Tolerance +0.067/+0.107 in, Standards ASTM B505, Fabrication Cast, Rockwell Hardness B86, Shape Rectangular Bar, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Width Tolerance +0.043 to +0.083 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.