This item is Discontinued.

Zoro Select 9V Carbon Zinc Battery, 6 PK, 9VDC 6KWN6

9V Carbon Zinc Battery, 6 PK, 9VDC (Discontinued)

  • Mfr # 6KWN6
  • Zoro # G3646246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWN6
Zoro #
G3646246
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
9V
Width
1.00 in
Height
1.83 in
Overall Height
1.87 in
Depth
0.65 in
Standard Battery Size
9V

Details

Item
Battery
Standard Battery Pack Size
6
Battery Chemistry
Carbon Zinc
Voltage - Batteries
9V DC
Voltage
9
Standards
IEC/ANSI

Description

Battery, 9V, Battery Chemistry Carbon Zinc, Voltage - Batteries 9V DC, Standard Battery Pack Size 6, Standards IEC/ANSI, Height 1.83 in, Overall Height 1.87 in, Width 1.00 in, Depth 0.65 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.