This item is Discontinued.

Zoro Select A2, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6 in L 24K893

A2, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (Discontinued)

  • Mfr # 24K893
  • Zoro # G4970052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24K893
Zoro #
G4970052
UPC #
190735945575
Country of Origin
Thailand

Dimensions

Thread Size
3/8 in
Fastener Length
6 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 in
Overall Length
6 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Thread Type
Coarse
Tensile Strength
85,000 psi
Threadlocker Minimum Temperature
3/8"-16
Material Quality Standard
ASTM F593
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Head Style
Hex
Material Quality Standards
ASTM F593
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.2.1
Drive Type
External Hex
Screw Industry Standards
ASME B18.2.1
Material Grade
18-8
Head Type
Hex
Basic Material
Stainless Steel
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Finish Type
Plain
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Type
Stainless Steel
Bolt Material
Stainless Steel
Head Shape
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.