Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A2, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK

  • Mfr # M51010.100.0020

  • Zoro # G5345821


product price: $18.79
/pk 50, $0.38/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51010.100.0020
Zoro #
G5345821
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
20 mm
Head Width
17 mm
Min. Thread Length
20 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M51010.100.0020 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. Constructed of stainless steel which is known for its properties such as potential durability and corrosion resistance, these screws are manufactured according to DIN 933 dimensional standards. Compatibility with your application should be verified.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The screw has a length of 20mm; the depth of insertion will depend on specific usage conditions.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Material Grade/Class: A2 grade represents certain characteristics related to strength, hardness, and resistance. Suitability depends on individual application requirements.
  • Tensile Strength: Features a reported tensile strength of 101500 psi. Actual performance may vary based on usage conditions.
  • Thread Direction: Features right-hand thread direction that tightens when turned clockwise. Effectiveness depends on specific application needs.
  • Thread Size & Style: Thread size is M10-1.50 with fully threaded style covering entire length from tip to head suitable for different types of applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products