A2, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 180 mm L
- Mfr # M51000.200.0180
- Zoro # G2894431
product price:Â
$
9.79
/ea
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M51000.200.0180
- Zoro #
- G2894431
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20-2.50
- Fastener Length
- 180 mm
- Head Width
- 30 mm
- Min. Thread Length
- 52 mm
- Head Height
- 12.5 mm
- Head and Washer Height
- 12.5 mm
- Minimum Thread Length
- 52 mm
- Overall Length
- 180 mm
- Screw Size
- M20
- Wire Rope Length
- 180 mm
- Length
- 180 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.