A2, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK

  • Mfr # M51000.240.0080

  • Zoro # G5536921


product price: $30.35
/pk 5, $6.07/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Head Width
36 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51000.240.0080
Zoro #
G5536921
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
80 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
54 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M24-3.00
Thread Pitch
3 mm
Threadlocker Maximum Temperature
3 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.