Shop ZORO SELECT
See all product information
Create Account
A36 Carbon Steel Sheet
- Mfr # SHT-A36-1.25X12X12
- Zoro # G616117687
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.25 in
Material
Carbon Steel
Tensile Strength
58,000 psi
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-A36-1.25X12X12
- Zoro #
- G616117687
- UPC #
- 00197666183267
- Country of Origin
- United States
- Material
- Carbon Steel
- Tensile Strength
- 58,000 psi
- Thickness Tolerance
- +/-0.07 in
- Standards
- ASME SA36, ASTM A36
- Item
- Carbon Steel Plate
- Yield Strength
- 36,000 psi
- Shape
- Plate
- Fabrication
- Hot Rolled
- Rockwell Hardness
- 68 HRB
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 115 BHN
- Galvanized
- Not Galvanized
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Material Grade
- A36
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Elongation
- 20 %
- Heat Treatment
- Annealed
- Machinability
- Not Rated
- Straightness Tolerance
- Not Rated
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 1.25 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.